Zoro Homepage

Engraving Tool

  • Mfr # RNCM-030-2

  • Zoro # G8268172


product price: $19.59
/ea

Key Features

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
5.00 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNCM-030-2
Zoro #
G8268172
UPC #
728709170427
Country of Origin
United States

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
5.00 mm
Split Length
5 mm
Tip Width
0.06 mm

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90 Degrees
Single End/Double End
Double
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End
Double
Angle
90 Degrees
Shape
Conical
Item
Engraving Tool
Material
Carbide
List Number
RNCM
Measurement System
Metric
Drilling Tool Configuration
Individual
Tip Angle
90 Degrees
Number of Pieces
1
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Primary Material Application ISO Code
P
Primary Material Application
Steel
Offset
0.10 mm

Description

Engraving Tool, Double, 90 Degrees , Carbide, Uncoated, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.