Zoro Homepage

Engraving Tool

  • Mfr # RNCM-040-1X

  • Zoro # G7995881


product price: $23.89
/ea

Key Features

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
6.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNCM-040-1X
Zoro #
G7995881
UPC #
728709170458
Country of Origin
United States

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
6.00 mm
Split Length
6 mm
Tip Width
0.08 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90 Degrees
Single End/Double End
Single
Shape
Conical
Finish
AlTiN
Material
Carbide
Angle
90 Degrees
Item
Engraving Tool
Cutting Direction
Right Hand
End
Single
Tip Angle
90 Degrees
Measurement System
Metric
Number of Pieces
1
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
List Number
RNCM
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Single, 90 Degrees , Carbide, AlTiN, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.