Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNCM-120-2X
Zoro #
G8186577
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14mm
Shank Dia.
12mm
Split Length
83mm
Details
Material
Carbide
Cutting Direction
Right Hand
Angle
90 Degrees
Finish
AlTiN
Item
Boring Bar Engraver
End
Double
Shape
Conical Point
Description
Boring Bar Engraver, 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.