Zoro Homepage

Engraving Tool

  • Mfr # RSC-125-2

  • Zoro # G4379426


product price: $31.79
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-125-2
Zoro #
G4379426
UPC #
728709174067
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Split Length
3/8 in
Tip Dia.
.004 in
Tip Width
1/16"
Tip Diameter
0.004 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Double
Cutting Direction
Right Hand
Material
Carbide
Angle
60 Degrees
Finish
Bright (Uncoated)
Shape
Conical
End
Double
Item
Engraving Tool
Cutting Direction - Machining
Right Hand
Tip Angle
60 Degrees
Number of Pieces
1
List Number
RSC
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.004"

Description

Engraving Tool, Double, 60 Degrees , Carbide, Uncoated, Inch, .004 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.