Zoro Homepage

Engraving Tool

  • Mfr # RSC-312-1

  • Zoro # G8436416


product price: $52.79
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-312-1
Zoro #
G8436416
UPC #
728709174340
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Split Length
1/2 in
Tip Dia.
0.0040 in
Tip Width
0.156"
Tip Diameter
0.004 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Single
Item
Engraving Tool
Shape
Conical
End
Single
Finish
Bright (Uncoated)
Angle
60 Degrees
Material
Carbide
Cutting Direction
Right Hand
List Number
RSC
Tip Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Number of Pieces
1
End Mill Application
Finishing
Primary Material Application ISO Code
P
Primary Material Application
Steel
Offset
0.004"

Description

Engraving Tool, Single, 60 Degrees , Carbide, Uncoated, Inch, 0.0040 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.