Zoro Homepage

Engraving Tool

  • Mfr # RSCM-030-2X

  • Zoro # G8434632


product price: $25.59
/ea

Key Features

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
7.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCM-030-2X
Zoro #
G8434632
UPC #
728709174531
Country of Origin
United States

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
7.00 mm
Split Length
5 mm
Tip Width
0.06 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Double
End
Double
Angle
60 Degrees
Item
Engraving Tool
Finish
AlTiN
Shape
Conical
Cutting Direction
Right Hand
Material
Carbide
Measurement System
Metric
List Number
RSCM
Cutting Direction - Machining
Right Hand
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Number of Pieces
1
Tip Angle
60 Degrees
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Double, 60 Degrees , Carbide, AlTiN, Metric, 7.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.