Zoro Homepage

Engraving Tool

  • Mfr # RSCM-080-1

  • Zoro # G8057847


product price: $35.79
/ea

Key Features

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
12.00 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCM-080-1
Zoro #
G8057847
UPC #
728709174623
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
12.00 mm
Split Length
10 mm
Tip Width
0.16 mm

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Single
Material
Carbide
Cutting Direction
Right Hand
Angle
60 Degrees
Shape
Conical
Finish
Bright (Uncoated)
End
Single
Item
Engraving Tool
List Number
RSCM
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tip Angle
60 Degrees
Measurement System
Metric
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.10 mm

Description

Engraving Tool, Single, 60 Degrees , Carbide, Uncoated, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.