Zoro Homepage

Engraving Tool

  • Mfr # RSCM-120-1X

  • Zoro # G7941534


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
14.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCM-120-1X
Zoro #
G7941534
UPC #
728709174678
Country of Origin
United States

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
14.00 mm
Split Length
14 mm
Tip Width
0.24 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60 Degrees
Single End/Double End
Single
Shape
Conical
Angle
60 Degrees
Finish
AlTiN
End
Single
Material
Carbide
Cutting Direction
Right Hand
Item
Engraving Tool
List Number
RSCM
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Right Hand
Tip Angle
60 Degrees
Drilling Tool Configuration
Individual
Number of Pieces
1
Measurement System
Metric
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Single, 60 Degrees , Carbide, AlTiN, Metric, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.