Zoro Homepage

Engraving Tool

  • Mfr # RTC-250-145

  • Zoro # G9728932


product price: $46.09
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
1/2"
Finish - Machining
Bright (Uncoated)
Included Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-250-145
Zoro #
G9728932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
1/2"
Split Length
2-1/2"
Tip Dia.
.022"
Tip Width
1/8"

Details

Finish - Machining
Bright (Uncoated)
Included Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Material
Carbide
Shape
Conical Point
Angle
30 Degrees
End
Single
Item
Boring Bar Engraver
Measurement System
Fractional Inch
Offset
0.022"

Description

0.2500" (1/4) Shank DIA x 30° included Carbide Tipped Engraver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.