Zoro Homepage

Engraving Tool

  • Mfr # RTC-250-220

  • Zoro # G8457337


product price: $40.19
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-250-220
Zoro #
G8457337
UPC #
728709175231
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Split Length
1/2 in
Tip Dia.
0.0100 in
Tip Width
1/8"
Tip Diameter
0.01 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30 Degrees
Single End/Double End
Double
Material
Carbide
Cutting Direction
Right Hand
Item
Engraving Tool
End
Double
Finish
Bright (Uncoated)
Shape
Conical
Angle
30 Degrees
Tip Angle
30 Degrees
List Number
RTC
Drilling Tool Configuration
Individual
Number of Pieces
1
Measurement System
Inch
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.010"

Description

Engraving Tool, Double, 30 Degrees , Carbide, Uncoated, Inch, 0.0100 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.