Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool

  • Mfr # RTC-250-245

  • Zoro # G7972124


product price: $56.25
/ea

Key Features

Overall Length
2-1/2"
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Length of Cut
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-250-245
Zoro #
G7972124
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
1/2"
Tip Dia.
.022"
Shank Dia.
1/4"
Split Length
2-1/2"
Tip Width
1/8"

Details

Item
Boring Bar Engraver
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Angle
30 Degrees
Shape
Conical Point
End
Double
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset
0.022"
Included Angle
30 Degrees

Description

0.2500" (1/4) Shank DIA x 30° included Carbide Tipped Engraver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.