Zoro Homepage

Engraving Tool

  • Mfr # RTC-312-2

  • Zoro # G7824065


product price: $65.99
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
25/64 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-312-2
Zoro #
G7824065
UPC #
728709175309
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
25/64 in
Split Length
1/2 in
Tip Dia.
0.0040 in
Tip Width
0.156"
Tip Diameter
0.004 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30 Degrees
Single End/Double End
Double
Item
Engraving Tool
End
Double
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Material
Carbide
Shape
Conical
Angle
30 Degrees
Measurement System
Inch
List Number
RTC
Tip Angle
30 Degrees
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application ISO Code
P
Primary Material Application
Steel
Offset
0.004"

Description

Engraving Tool, Double, 30 Degrees , Carbide, Uncoated, Inch, 0.0040 in, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.