Zoro Homepage

Engraving Tool

  • Mfr # RTC-375-24

  • Zoro # G7925671


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Length of Cut
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC-375-24
Zoro #
G7925671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
0.400"
Tip Dia.
.004"
Shank Dia.
3/8"
Split Length
4"
Tip Width
3/16"

Details

Item
Boring Bar Engraver
Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Angle
30 Degrees
End
Double
Shape
Conical Point
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.004"
Included Angle
30 Degrees

Description

0.3750" (3/8) Shank DIA x 30° included Carbide Tipped Engraver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.