Zoro Homepage

Engraving Tool

  • Mfr # RTCM-040-2

  • Zoro # G8277184


product price: $27.45
/ea

Key Features

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
10.00 mm
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTCM-040-2
Zoro #
G8277184
UPC #
728709175460
Country of Origin
United States

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
10.00 mm
Split Length
6 mm
Tip Width
0.08 mm

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
30 Degrees
Single End/Double End
Double
End
Double
Material
Carbide
Item
Engraving Tool
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Angle
30 Degrees
Shape
Conical
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Tip Angle
30 Degrees
Measurement System
Metric
List Number
RTCM
Number of Pieces
1
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.10 mm

Description

Engraving Tool, Double, 30 Degrees , Carbide, Uncoated, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.