Zoro Homepage

Engraving Tool

  • Mfr # RTCM-060-2X

  • Zoro # G7917235


product price: $38.69
/ea

Key Features

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
12.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTCM-060-2X
Zoro #
G7917235
UPC #
728709175514
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
12.00 mm
Split Length
8 mm
Tip Width
0.12 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
30 Degrees
Single End/Double End
Single
Material
Carbide
Cutting Direction
Right Hand
Angle
30 Degrees
End
Double
Finish
AlTiN
Item
Engraving Tool
Shape
Conical
Drilling Tool Configuration
Individual
Number of Pieces
1
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Tip Angle
30 Degrees
List Number
RTCM
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Single, 30 Degrees , Carbide, AlTiN, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.