Zoro Homepage

Engraving Tool

  • Mfr # RTCM-080-2X

  • Zoro # G7950704


product price: $61.15
/ea

Key Features

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
10.00 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTCM-080-2X
Zoro #
G7950704
UPC #
728709175552
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
10.00 mm
Split Length
12 mm
Tip Width
0.16 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
30 Degrees
Single End/Double End
Double
Material
Carbide
Cutting Direction
Right Hand
Item
Engraving Tool
End
Double
Angle
30 Degrees
Shape
Conical
Finish
AlTiN
Material Applications
Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
List Number
RTCM
Tip Angle
30 Degrees
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Primary Material Application ISO Code
M, S
End Mill Application
Finishing
Offset
0.10 mm

Description

Engraving Tool, Double, 30 Degrees , Carbide, AlTiN, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.