Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Tool, 0.4900 Min Bore, 1 in.Max

  • Mfr # FGI-6754

  • Zoro # G611240335


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Finish
UN
Max. Bore Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGI-6754
Zoro #
G611240335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Max. Bore Depth
1 in
Tooth Width
0.1180 in
Head Width
0.490 in
Neck Dia.
0.4650 in

Details

Finish
UN
Projection
0.2360 in
Left/Right Hand
Right Hand
Centerline Offset
0.2400 in
Overall Reach
1 in

Description

0.4900 Min Bore Dia X 1.000 1 Max Bore Depth X 0.1180 Tooth Width X 0.2360 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length - Carbide Face Grooving - Internal Tooth Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.