Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Tool Full Radius, 0.3650 Min Bore, 1-1/4 Max

  • Mfr # FGIF-8466

  • Zoro # G911239749


product price: $71.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Finish
UN
Tooth Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGIF-8466
Zoro #
G911239749
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Tooth Width
1/16 in
Radius
1/32 in
Head Width
0.365 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.3400 in

Details

Finish
UN
Left/Right Hand
Right Hand
Centerline Offset
0.1775 in
Overall Reach
1-1/4 in
Projection
1/8 in

Description

0.3650 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0620 1/16 Tooth Width X 0.1250 1/8 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length X 0.0310 1/32 Radius - Carbide Face Grooving - Internal Tooth Full Radius Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.