Zoro Homepage

Grooving Tool

  • Mfr # FG-625-093

  • Zoro # G8305656


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Style
Face Groove
Material
Micro Grain Carbide
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Bore Dia.
.635"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-625-093
Zoro #
G8305656
UPC #
728709129739
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/8 in
Bore Dia.
.635"
Groove Width
.093/.095"
Max. Cutting Depth
.100"
Split Length
0.430"
Min. Bore Dia.
5/8"

Details

Item
Grooving Tool
Style
Face Groove
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Application
Groove Boring
Offset
.100"
Cutting Direction
Right Hand
Projection
0.1000"

Description

Grooving Tool, 5/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.