Zoro Homepage

Grooving Tool

  • Mfr # FR-046-4

  • Zoro # G8100251


product price: $67.39
/ea

Key Features

Style
Full Radius
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-046-4
Zoro #
G8100251
UPC #
728709130445
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.375"
Groove Width
.046/.048"
Max. Cutting Depth
3/4"
Radius
1/2 Groove Width
Neck Dia.
0.2700"
Min. Bore Dia.
3/8"
Max. Bore Depth
1/4"
Split Length
0.185"

Details

Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
Uncoated
Offset
.100"
Application
Groove Boring
Grade
C2
Cutting Direction
Right Hand
Projection
0.1000"

Description

Grooving Tool, 3/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.