Zoro Homepage

Grooving Tool

  • Mfr # OR-174-12

  • Zoro # G8445823


product price: $64.19
/ea

Key Features

Style
O Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR-174-12
Zoro #
G8445823
UPC #
728709152645
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.375"
Groove Width
.174/.176"
Max. Cutting Depth
3/4"
Radius
.010/.020 in
Max. Bore Depth
3/4"
Min. Bore Dia.
3/8"
Neck Dia.
0.2550"
Split Length
0.360"

Details

Item
Grooving Tool
Style
O Ring
Material
Micro Grain Carbide
Finish
Uncoated
Application
Groove Boring
Cutting Direction
Right Hand
Grade
C2
Offset
.115"
Projection
0.1150"

Description

Grooving Tool, 3/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.