Zoro Homepage

Grooving Tool

  • Mfr # QFG-470-093

  • Zoro # G7872846


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Style
Face Groove
Material
Micro Grain Carbide
Overall Length
2.500 in
Shank Dia.
0.5000 in
Bore Dia.
.470"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-470-093
Zoro #
G7872846
UPC #
728709157435
Country of Origin
United States

Dimensions

Overall Length
2.500 in
Shank Dia.
0.5000 in
Bore Dia.
.470"
Groove Width
.093"
Max. Cutting Depth
.100"
Split Length
0.345"
Min. Bore Dia.
0.4700"

Details

Item
Grooving Tool
Style
Face Groove
Material
Micro Grain Carbide
Finish
Uncoated
Application
Groove Boring
Cutting Direction
Right Hand
Offset
.100"
Grade
C2
Projection
0.1000"

Description

Grooving Tool, 0.5000 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.