Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFR-087-16
Zoro #
G8206877
UPC #
728709158654
Country of Origin
United States
Dimensions
Overall Length
2.500 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
Groove Width
.087"
Max. Cutting Depth
1.00"
Radius
0.0435"
Max. Bore Depth
1"
Min. Bore Dia.
0.3700"
Neck Dia.
0.2700"
Details
Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Offset
.100"
Application
Groove Boring
Grade
C2
Projection
0.1000"
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.