
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRR-236-24
Zoro #
G8284525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.000"
Shank Dia.
.5000"
Bore Dia.
.495"
Groove Width
.236"
Max. Cutting Depth
1.50"
Neck Dia.
0.3450"
Min. Bore Dia.
0.4950"
Max. Bore Depth
1-1/2"
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Offset
.150"
Application
Groove Boring
Grade
C2
Projection
0.1500"
Description
0.4950" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.