Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRL-156-24
Zoro #
G8110977
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.500"
Groove Width
.156/.158"
Max. Cutting Depth
1-1/2"
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Grade
C2
Cutting Direction
Left Hand
Finish
Uncoated
Offset
.150"
Application
Groove Boring
Description
Grooving Tool, 1/2 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.