Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRM-030-10G
Zoro #
G8206913
UPC #
728709172896
Country of Origin
United States
Dimensions
Overall Length
50mm
Shank Dia.
4mm
Bore Dia.
3mm
Groove Width
0.30mm
Max. Cutting Depth
10mm
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Grade
C2
Cutting Direction
Right Hand
Finish
TiN Coated
Application
Groove Boring
Offset
0.60mm
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Description
Grooving Tool, 4mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.