Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRM-070-10G
Zoro #
G7981251
UPC #
728709173138
Country of Origin
United States
Dimensions
Overall Length
57mm
Shank Dia.
6mm
Bore Dia.
6mm
Groove Width
0.70mm
Max. Cutting Depth
10mm
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Grade
C2
Cutting Direction
Right Hand
Finish
TiN Coated
Offset
1.25mm
Application
Groove Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Description
Grooving Tool, 6mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.