Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRM-100-10G
Zoro #
G8000185
UPC #
728709173312
Country of Origin
United States
Dimensions
Overall Length
63mm
Shank Dia.
8mm
Bore Dia.
8mm
Groove Width
1.00mm
Max. Cutting Depth
10mm
Min. Bore Dia.
8.000 mm
Split Length
4.20 mm
Neck Dia.
5.380 mm
Max. Bore Depth
10.00 mm
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
TiN Coated
Application
Groove Boring
Grade
C2
Offset
2.50mm
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Projection
2.500 mm
Description
Grooving Tool, 8mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.