Zoro Homepage

Grooving Tool

  • Mfr # RRM-130-10

  • Zoro # G8330183


product price: $72.75
/ea

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
72mm
Shank Dia.
10mm
Bore Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-130-10
Zoro #
G8330183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72mm
Shank Dia.
10mm
Bore Dia.
10mm
Groove Width
1.30mm
Max. Cutting Depth
10mm
Max. Bore Depth
10.00 mm
Split Length
4.70 mm
Min. Bore Dia.
10.000 mm
Neck Dia.
7.110 mm

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Application
Groove Boring
Offset
2.75mm
Cutting Direction
Right Hand
Projection
2.740 mm

Description

10.000 mm Min Bore DIA x 10.00 mm Max Bore Depth x 1.300 mm Tooth Width x 2.740 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.