Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRM-600-50
Zoro #
G8084806
UPC #
728709173756
Country of Origin
United States
Dimensions
Overall Length
83mm
Shank Dia.
12mm
Bore Dia.
12mm
Groove Width
6.00mm
Max. Cutting Depth
50mm
Max. Bore Depth
50.00 mm
Min. Bore Dia.
12.000 mm
Neck Dia.
8.130 mm
Split Length
6.90 mm
Details
Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Groove Boring
Grade
C2
Offset
3.75mm
Projection
3.760 mm
Description
Grooving Tool, 12mm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.