
Holder Straight Standard Length Holder, 0.1250 1/8 Bore, 0.7500 3/4 Shank
Mfr # THS-2-750
Zoro # G611242933
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Shank Dia.
3/4 in
Bore Dia.
1/8 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THS-2-750
Zoro #
G611242933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Shank Dia.
3/4 in
Bore Dia.
1/8 in
Details
Coating
UN
Description
0.1250 1/8 Bore Dia X 0.7500 3/4 Shank Dia X 2.75 2-3/4 Overall Length - Holder Straight Standard Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.