
Holder Straight Standard Length Holder, 0.1875 3/16 Bore, 0.6250 5/8 Shank
Mfr # THS-3-625
Zoro # G511242910
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/8 in
Overall Length
2-3/4 in
Bore Dia.
3/16 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THS-3-625
Zoro #
G511242910
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
2-3/4 in
Bore Dia.
3/16 in
Details
Coating
UN
Description
0.1875 3/16 Bore Dia X 0.6250 5/8 Shank Dia X 2.75 2-3/4 Overall Length - Holder Straight Standard Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.