Holder Straight Standard Length Holder, 0.2500 1/4 Bore, 0.6250 5/8 Shank

  • Mfr # THS-4-625

  • Zoro # G911242909


product price: $112.30
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Bore Dia.
1/4 in
Overall Length
2-3/4 in
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS-4-625
Zoro #
G911242909
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Bore Dia.
1/4 in
Overall Length
2-3/4 in

Details

Coating
UN

Description

0.2500 1/4 Bore Dia X 0.6250 5/8 Shank Dia X 2.75 2-3/4 Overall Length - Holder Straight Standard Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.