
Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank
Mfr # THS-5-1000
Zoro # G711242864
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Shank Dia.
1 in
Bore Dia.
5/16 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THS-5-1000
Zoro #
G711242864
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Shank Dia.
1 in
Bore Dia.
5/16 in
Details
Coating
UN
Description
0.3125 5/16 Bore Dia X 1.0000 1 Shank Dia X 2.75 2-3/4 Overall Length - Holder Straight Standard Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.