Zoro Homepage

Indexable Profile Turning Tool

  • Mfr # 10-3651

  • Zoro # G8090363


product price: $61.59
/ea

Key Features

Type
Turning & Facing
Overall Length
3.9000 in
For Use With
50-1200
Shank
3/8"
Insert Screw
16-1020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3651
Zoro #
G8090363
UPC #
728709100370
Country of Origin
India

Dimensions

Overall Length
3.9000 in
Shank Width
3/8 in
Shank Height
3/8 in
Shank Dia.
3/8"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1200
Shank
3/8"
Insert Screw
16-1020
Torx Wrench
16-1060
Insert Shape
55 Degrees Diamond
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Compatible Hardware
Insert Mfr. No. 50-1200, Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
ANSI Code
SDJCR 0606 H2
Shank Material
High Speed Steel
Cutting Application
Facing, Profiling, Turning
Cutting Direction
Right Hand
Side-to-Cutting Tip
0.4720 in
ISO Number
SDJCR 0606 H2
Offset Shank
Yes
Insert Clearance Angle
7 Degrees
Toolholder Style
SDJC
Finish
UN
Insert Style
DCMT

Description

Indexable Turning Toolholder, SDJC, Overall Length 3.9000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.