Zoro Homepage

Indexable Profile Turning Tool

  • Mfr # 10-3654

  • Zoro # G8052064


product price: $64.85
/ea

Key Features

Type
Turning & Facing
Overall Length
3.9000 in
For Use With
50-1200
Shank
1/2"
Torx Wrench
16-1060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3654
Zoro #
G8052064
UPC #
728709100400
Country of Origin
India

Dimensions

Overall Length
3.9000 in
Shank Width
1/2 in
Shank Height
1/2 in
Shank Dia.
3/4"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1200
Shank
1/2"
Torx Wrench
16-1060
Insert Screw
16-1020
Insert Shape
55 Degrees Diamond
Side-to-Cutting Tip
0.6290 in
Approach Angle
93 Degrees
Compatible Hardware
Insert Mfr. No. 50-1200, Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
ISO Number
SDJCL 0808 H2
Insert Clearance Angle
7 Degrees
Toolholder Style
SDJC
ANSI Code
SDJCL 0808 H2
Insert Holding Type
Screw On
Cutting Direction
Left Hand
Offset Shank
Yes
Shank Material
High Speed Steel
Cutting Application
Facing, Profiling, Turning
Insert Style
DCMT
Finish
UN

Description

Indexable Turning Toolholder, SDJC, Overall Length 3.9000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.