Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia

  • Mfr # 30-1216

  • Zoro # G7870143


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Series
Coolant-Thru Milling
Cutting Dia.
3/8"
Overall Length
3 in
Number of Inserts Required
1
Insert Screw
16-1020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1216
Zoro #
G7870143
UPC #
728709101001
Country of Origin
India

Dimensions

Cutting Dia.
3/8"
Overall Length
3 in
Shank Dia.
1/2 in
Insert Size
50-2100
Max. Cutting Dia.
3/8 in
Cutting Edge Length
1-1/2"
Length of Cut
1-1/2"

Details

Item
Indexable Square Shoulder End Mill
Series
Coolant-Thru Milling
Number of Inserts Required
1
Insert Screw
16-1020
Key
16-1060
Cutting Angle
100% FILL
Cutting Application
Square Shoulder Milling
Side Cutting Edge Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Style
APKT
Toolholder Style
AAAP
Compatible Hardware
M2.5 x T-8 Torx Screw, Torx Key 16-1020
Includes
M2.5 x T-8 Torx Screw, Torx Key 16-1020
Number of Coolant Holes
2
Finish
UN
Number of Flutes
1

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/8 in, Shank Dia. 1/2 in, Overall Length 3 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.