Zoro Homepage

Indexable Thru-Facing Tool, 5/8

  • Mfr # 10-3217

  • Zoro # G7984767


product price: $63.29
/ea

Key Features

For Use With
50-1100
Includes
16-1020, 16-1060
Shank Dia. (In.)
5/8"
Shank
Square
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3217
Zoro #
G7984767
UPC #
728709100097
Country of Origin
India

Dimensions

Shank Dia. (In.)
5/8"
Overall Length (In.)
4"
Shank Dia.
5/8"
Overall Length
3.9000 in
Shank Width
5/8 in
Shank Height
5/8 in

Details

Item
Indexable Turning Toolholder
For Use With
50-1100
Includes
16-1020, 16-1060
Shank
Square
Number of Pieces
2
Cutting Direction
Right Hand
Insert Shape
80 Degrees Diamond
Insert Clearance Angle
7 Degrees
Cutting Application
Chamfering, Facing, Turning
Insert Holding Type
Screw On
ISO Number
SCKCR 1010 H2
Offset Shank
Yes
Features
75 Degrees Facing and Chamfering Holder Utilizing 100 Degrees Unused Left Hand Cutting Edge of Insert
Approach Angle
75 Degrees
Shank Material
High Speed Steel
Toolholder Style
SCKC
Side-to-Cutting Tip
0.7870 in
ANSI Code
SCKCR 1010 H2
Finish
UN
Insert Style
CCMT

Description

Indexable Turning Toolholder, SCKC, Overall Length 3.9000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.