Zoro Homepage

Indexable Thru-Turning Tool

  • Mfr # 10-3153

  • Zoro # G8189447


product price: $44.59
/ea

Key Features

Type
Thru-Turniong
Overall Length
2.4000 in
For Use With
50-1100
Shank
5/16"
Insert Screw
16-1020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3153
Zoro #
G8189447
UPC #
728709100011
Country of Origin
India

Dimensions

Overall Length
2.4000 in
Shank Height
5/16 in
Shank Width
5/16 in
Shank Dia.
5/16"

Details

Item
Indexable Turning Toolholder
Type
Thru-Turniong
For Use With
50-1100
Shank
5/16"
Insert Screw
16-1020
Torx Wrench
16-1060
Toolholder Style
SCBC
Shank Material
High Speed Steel
Cutting Direction
Right Hand
ISO Number
SCBCR 0505 D2
Features
75 Degrees Turning Holder Utilizes 100 Degrees Unused Right Hand Cutting Edge of Insert for Turning and Chamfering
Offset Shank
No
Approach Angle
75 Degrees
Cutting Application
Chamfering, Facing, Turning
ANSI Code
SCBCR 0505 D2
Side-to-Cutting Tip
0.2670 in
Compatible Hardware
Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
Insert Holding Type
Screw On
Finish
UN
Insert Style
CCMT

Description

Indexable Turning Toolholder, SCBC, Overall Length 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.