Zoro Homepage

Indexable Turning & Facing Tool

  • Mfr # 10-3232

  • Zoro # G7874404


product price: $51.89
/ea

Key Features

Type
Turning & Facing
Overall Length
2.4000 in
For Use With
50-1100
Torx Wrench
16-1060
Shank
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3232
Zoro #
G7874404
UPC #
728709100110
Country of Origin
India

Dimensions

Overall Length
2.4000 in
Shank Width
1/4 in
Shank Height
1/4 in
Shank Dia.
1/4"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1100
Torx Wrench
16-1060
Shank
1/4"
Insert Screw
16-1020
Insert Shape
80 Degrees Diamond
ANSI Code
SCLCL 0404 D2
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Cutting Application
Facing, Turning
Compatible Hardware
Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
Approach Angle
95 Degrees
ISO Number
SCLC 0404 D2
Insert Clearance Angle
7 Degrees
Offset Shank
Yes
Shank Material
High Speed Steel
Toolholder Style
SCLC
Side-to-Cutting Tip
0.3940 in
Insert Style
CCMT
Finish
UN

Description

Indexable Turning Toolholder, SCLC, Overall Length 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.