Zoro Homepage

Indexable Turning & Facing Tool

  • Mfr # 10-3235

  • Zoro # G7926353


product price: $58.99
/ea

Key Features

Type
Turning & Facing
Overall Length
2.8000 in
For Use With
50-1200
Insert Screw
16-1020
Torx Wrench
16-1060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3235
Zoro #
G7926353
UPC #
728709100141
Country of Origin
India

Dimensions

Overall Length
2.8000 in
Shank Width
3/8 in
Shank Height
3/8 in
Shank Dia.
3/8"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1200
Insert Screw
16-1020
Torx Wrench
16-1060
Shank
3/8"
Insert Shape
80 Degrees Diamond
Cutting Application
Facing, Turning
Compatible Hardware
Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
ISO Number
SCLCR 0606 E2
Insert Holding Type
Screw On
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
Cutting Direction
Right Hand
Side-to-Cutting Tip
0.4720 in
Approach Angle
95 Degrees
Offset Shank
Yes
ANSI Code
SCLCR 0606 E2
Shank Material
High Speed Steel
Insert Style
CCMT
Finish
UN

Description

Indexable Turning Toolholder, SCLC, Overall Length 2.8000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.