Zoro Homepage

Indexable Turning & Facing Tool

  • Mfr # 10-3241

  • Zoro # G8161133


product price: $66.99
/ea

Key Features

Type
Turning & Facing
Overall Length
4 in
For Use With
50-1100
Insert Screw
16-1020
Torx Wrench
16-1060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3241
Zoro #
G8161133
UPC #
728709100189
Country of Origin
India

Dimensions

Overall Length
4 in
Shank Height
5/8 in
Shank Width
5/8 in
Shank Dia.
5/8"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1100
Insert Screw
16-1020
Torx Wrench
16-1060
Shank
5/8"
Insert Shape
80 Degrees Diamond
Compatible Hardware
Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
Insert Holding Type
Screw On
Toolholder Style
SCLC
Insert Clearance Angle
7 Degrees
Offset Shank
Yes
Approach Angle
95 Degrees
ANSI Code
SCLCR 1010 H2
Shank Material
High Speed Steel
ISO Number
SCLCR 1010 H2
Side-to-Cutting Tip
0.7870 in
Cutting Direction
Right Hand
Cutting Application
Facing, Turning
Finish
UN
Insert Style
CCMT

Description

Indexable Turning Toolholder, SCLC, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.