Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning & Facing Tool

  • Mfr # 10-3251

  • Zoro # G8348487


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Type
Turning & Facing
Overall Length
5 in
For Use With
50-1200
Torx Wrench
16-1060
Shank
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3251
Zoro #
G8348487
UPC #
728709100202
Country of Origin
India

Dimensions

Overall Length
5 in
Shank Height
3/4 in
Shank Width
3/4 in
Shank Dia.
3/4"

Details

Item
Indexable Turning Toolholder
Type
Turning & Facing
For Use With
50-1200
Torx Wrench
16-1060
Shank
3/4"
Insert Screw
16-1020
Insert Shape
80 Degrees Diamond
Compatible Hardware
Insert Screw Mfr. No. 16-1020, Torx Wrench Mfr. No. 16-1060
ISO Number
SCLCR 1212 J2
Cutting Direction
Right Hand
Shank Material
High Speed Steel
Toolholder Style
SCLC
Side-to-Cutting Tip
1 in
Offset Shank
Yes
Approach Angle
95 Degrees
Cutting Application
Facing, Turning
ANSI Code
SCLCR 1212 J2
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
CCMT
Finish
UN

Description

Indexable Turning Toolholder, SCLC, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.