Zoro Homepage
This item is Discontinued.
Micro 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia KC-125-190-020X

Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia (Discontinued)

  • Mfr # KC-125-190-020X
  • Zoro # G0980378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-125-190-020X
Zoro #
G0980378
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"
Neck Dia.
1/16"
Face Width
0.020"
Neck Length
0.170"

Details

Finish
AlTiN
Number of Flutes
6
Projection
0.0275"
End
Square

Description

0.1250" (1/8) Cutter DIA x 0.020" Width x 0.170" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.