Zoro Homepage

Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 3/32"

  • Mfr # KC-187-550-093X

  • Zoro # G0986678


product price: $63.55
/ea

Key Features

Cutter Dia.
3/16"
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0900"
Face Width
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-187-550-093X
Zoro #
G0986678
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0900"
Face Width
3/32"
Neck Length
0.457"

Details

Finish
AlTiN
Projection
0.0448"
Number of Flutes
6
End
Square

Description

0.1875" (3/16) Cutter DIA x 0.093" (3/32) Width x 0.457" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.