Zoro Homepage
This item is Discontinued.
Micro 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia KC-187-300-010X

Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia (Discontinued)

  • Mfr # KC-187-300-010X
  • Zoro # G0983345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-187-300-010X
Zoro #
G0983345
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0900"
Face Width
0.010"
Neck Length
0.290"

Details

Finish
AlTiN
Projection
0.0448"
Number of Flutes
6
End
Square

Description

0.1875" (3/16) Cutter DIA x 0.010" Width x 0.290" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.