
Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.207"
Mfr # KC-187-300-093
Zoro # G0987755
product price:Â $57.35
/eaKey Features
Cutter Dia.
3/16"
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0900"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC-187-300-093
Zoro #
G0987755
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/16"
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0900"
Face Width
3/32"
Neck Length
0.207"
Details
Finish
UN
Projection
0.0448"
End
Square
Number of Flutes
6
Description
0.1875" (3/16) Cutter DIA x 0.093" (3/32) Width x 0.207" Neck Length CarbideSquare Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.