Zoro Homepage
This item is Discontinued.
Micro 100 Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia KC-250-375-125

Keyseat Cutter, Square, 0.2500" (1/4) Cutter dia (Discontinued)

  • Mfr # KC-250-375-125
  • Zoro # G0991429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-250-375-125
Zoro #
G0991429
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Overall Length
2-1/2"
Shank Dia.
1/4"
Neck Dia.
1/8"
Face Width
1/8"
Neck Length
1/4"

Details

Finish
UN
Projection
0.0585"
End
Square
Number of Flutes
6

Description

0.2500" (1/4) Cutter DIA x 0.125" (1/8) Width x 0.250" (1/4) Neck Length CarbideSquare Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.