Zoro Homepage
This item is Discontinued.
Micro 100 Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia, Face Width: 3/32" KC-375-600-093X

Keyseat Cutter, Square, 0.3750" (3/8) Cutter dia, Face Width: 3/32" (Discontinued)

  • Mfr # KC-375-600-093X
  • Zoro # G0982234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-375-600-093X
Zoro #
G0982234
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Overall Length
2-1/2"
Shank Dia.
3/8"
Neck Dia.
0.1900"
Face Width
3/32"
Neck Length
0.507"

Details

Finish
AlTiN
End
Square
Projection
0.0885"
Number of Flutes
8

Description

0.3750" (3/8) Cutter DIA x 0.093" (3/32) Width x 0.507" Neck Length CarbideSquare Keyseat Cutter, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.