
Metric Threading Tool, Topping, 13.000 Mm Min Bore, 31.00 Mm Max
Mfr # TMT-160200-31X
Zoro # G311242905
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
M16x2
Cutting Direction
Right Hand
Overall Length
3.00 in
Shank Dia.
0.5000 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMT-160200-31X
Zoro #
G311242905
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M16x2
Overall Length
3.00 in
Shank Dia.
0.5000 in
Min. Bore Dia.
13.000 mm
Max. Bore Depth
31.00 mm
Head Width
12.50 mm
Neck Dia.
11.140 mm
Details
Cutting Direction
Right Hand
SAE or Metric
Metric
Offset
0.896 mm
Centerline Offset
6.150 mm
Angle per Side
30
Coating
AlTiN
Projection
1.085 mm
Included Angle
60
Description
13.000 Mm Min Bore Dia X 31.00 Mm Max Bore Depth X 1.085 Mm Projection X 0.5000 Shank Dia X 3.00 Overall Length M16X2 - Carbide Metric Thread - Topping Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.